Tecumseh Products

34501 BTU 208/230V 1-Phase R-410A Compressor Scroll

Part #TVS212ET100J7  |  Manufacturer Part #VS212ET-100-J7

BTU:

34501
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 34501

Compressor Type: Scroll

Horsepower: 2-3/4 hp

Liquid Line OD : 1/2 in

MBH: 34

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 3/4 in

Volts: 208/230V