37901 BTU 208/230V 1-Phase R-410A Compressor Scroll

Part #TVS214ET100J7  |  Item #7522833  |  Manufacturer Part #VS214ET-100-J7

BTU:

37901
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 37901

Horsepower: 3-1/4 hp

Liquid Line OD : 1/2 in

MBH: 37

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 3/4 in

Volts: 208/230V