Tecumseh Products 4000 BTU 115V R-134A Indoor Condensing Unit
T32F36059S
Manufacturer Part #: 32F360-59S
BTU
SPECIFICATIONS
- BTU
- 4000
- Horsepower
- 1/3 hp
- Liquid Line OD
- 1/4 in
- Phase
- Single Phase
- Refrigerant
- R-134A
- Volts
- 115V
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday