4400 BTU 115V R-404A Indoor Condensing Unit
4400 BTU 115V R-404A Indoor Condensing Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 4400
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-404A
- Suction Line (OD):
- 3/8 in
- Volts:
- 115V