51002 BTU 208/230V 1-Phase R-410A Compressor Scroll

Part #TVS217ET101J7  |  Item #7522809  |  Manufacturer Part #VS217ET-101-J7

BTU:

51002
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 51002

Compressor Type: Scroll

Horsepower: 4-1/4 hp

Liquid Line OD : 1/2 in

MBH: 51

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 7/8 in

Volts: 208/230V