53692 BTU 208/230V 1-Phase R-22 Compressor Scroll

Part #TVS208ET102J7  |  Item #7523311  |  Manufacturer Part #VS208ET-102-J7

BTU:

53692
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 53692

Horsepower: 4-1/2 hp

Liquid Line OD : 1/2 in

MBH: 53

Phase: Single Phase

Refrigerant: R-22

Suction Line OD : 7/8 in

Volts: 208/230V