Tecumseh Products

9400 BTU 208/230V 1-Phase R-404A Condensing Unit

Part #T2B11741  |  Manufacturer Part #2B1174-1

BTU:

9400
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

BTU: 9400

Height: 15-2/5 in

Horsepower: 1 hp

Length: 24 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Refrigerant: R-404A

Suction Line OD : 5/8 in

Volts: 208/230V

Width: 17-4/5 in