Tecumseh Products Celseon® 8070 BTU 115V R-134A Condensing Unit

T2G710

Manufacturer Part #: 2G733-59

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
10.1, 13.5, 68
BTU
8070
Collection
Celseon®
Height
12-1/10 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
Refrigerant
R-134A
Volts
115V
Width
14-3/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday