11700 BTU 208/230V R-12 Air Cooled Condensing Unit

You last purchased this on
 
Tecumseh Products

Celseon® 11700 BTU 208/230V R-12 Air Cooled Condensing Unit

This product requires certification to purchase.
You last purchased this on
 
Tecumseh Products

Celseon® 11700 BTU 208/230V R-12 Air Cooled Condensing Unit

  • Fast #
  • Part #T2G102029
  • Item #7522749
  • Manufacturer Part #2G1020-29
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

BTU:
11700
Collection:
Celseon®
Height:
13-2/5 in
Horsepower:
1 hp
Length:
24 in
Liquid Line (OD):
3/8 in
Refrigerant:
R-12
Suction Line (OD):
5/8 in
Volts:
208/230V
Width:
17-3/5 in