3000 BTU 115V R-404A Condensing Unit
Celseon® 3000 BTU 115V R-404A Condensing Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 12.1, 16.3, 66
- BTU:
- 3000
- Collection:
- Celseon®
- Height:
- 12-1/10 in
- Horsepower:
- 3/4 hp
- Length:
- 20 in
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-404A
- Suction Line (OD):
- 5/8 in
- Volts:
- 115V
- Width:
- 14-3/10 in