Tecumseh Products

Celseon® 3021 BTU 115V R-134A Air Cooled Condensing Unit

Part #T2G22419  |  Manufacturer Part #2G224-19

BTU:

3021
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 3021

Collection: Celseon®

Height: 11-1/10 in

Horsepower: 1/2 hp

Length: 16 in

Liquid Line OD : 3/8 in

Refrigerant: R-134A

Suction Line OD : 1/2 in

Volts: 115V

Width: 14-3/10 in