Tecumseh Products Celseon® 5709 BTU 208/230V R-404A Condensing Unit

T2G71519

Manufacturer Part #: 2G715-19

BTU

5709

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
31, 5.1, 7.8
BTU
5709
Collection
Celseon®
Height
13-2/5 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
Refrigerant
R-404A
Volts
208/230V
Width
17-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday