Tekmar Control Systems 1-3/4 in. Ice Sensor and Melt Control

T094

Height

1-3/4 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 18AWG - 5 wire, stranded with PE jacket
  • Allows for automatic operation of a tekmar snow melting control
  • Automatically detects moisture from snow or ice
  • Communicates with a tekmar snow melting control
  • Flush mounts to surface level of actual melting area
  • Parts Warranty: 1 Year
  • Senses slab temperature to allow for optimum control
  • Use with tekmar snow melting controls 664, 665 or 667

SPECIFICATIONS

CSA Certified
Yes
Depth
3-11/25 in
Height
1-3/4 in
Length
208 ft
Material
Silicon
Width
3-11/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday