Tekmar Control Systems
1 ft. Outdoor Sensor
Part #T071 | Item #1362614 | Manufacturer Part #071
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Temperature measuring device
- Use with tekmar reset controls and thermostats
- Strap onto piping or use an immersion well
- 10k ohm @ 77° F thermistor
- High accuracy
- 3/8"OD x 3/4", 071 - two 12" x 20 AWG wires, 078 - two 15' x 18 AWG jacketed wires
- Range -60 to 255° F
- Parts Warranty: 1 Year
Documents
Specifications
CSA Certified: Yes
Depth: 19/50 in
Length: 1 ft
Size: 3/8 in x 3/4 in
UL Listed: Yes
Width: 3/4 in