115 VAC 4 Stage Boiler Control Domestic Hot Water
This product has been replaced by
Manufacturer Part #294
115 VAC 4 Stage Boiler Control Domestic Hot Water
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic boiler differential
- Control up to 4 on-off boilers
- Advanced settings to fine tune building requirements
- Equal run time rotation
Specifications
- Brand Model Compatibility:
- M952V100CU48AA, M952V120DU60AA, M952V080BD36AA, M952V100CD48AA, and M952V120DD60AA Gas-Fired Furnaces
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-13/16 in
- Height:
- 6-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Programmability:
- Programmable
- Size:
- 6-5/8 in x 7-9/16 in x 2-13/16 in
- Stages:
- Four
- Volts:
- 115V
- Width:
- 7-9/16 in