2-13/16 in. Boiler Control

You last purchased this on
 
Tekmar Control Systems

2-13/16 in. Boiler Control

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

2-13/16 in. Boiler Control

  • Fast #
  • Part #TEK260
  • Item #1507879
  • Manufacturer Part #260
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Controls boiler operating temperature
  • Domestic hot water in higher controls
  • Single stage hydronic heating systems
  • Complete with outdoor sensor 070 and boiler sensor 071
  • Automatic differential
  • WWSD (with pump exercising in 260 and 270)
  • WWSD for system pump and boilers with exercising
  • One stage boiler control
  • 260 adds system pump, DHW or valve contacts, DHW priority
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-13/16 in
Height:
6-5/8 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Size:
6-5/8 in x 7-9/16 in x 2-13/16 in
Volts:
120V
Width:
7-9/16 in