2-13/16 in.Microprocessor Mix Control Variable Speed

You last purchased this on
 
Tekmar Control Systems

2-13/16 in.Microprocessor Mix Control Variable Speed

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

2-13/16 in.Microprocessor Mix Control Variable Speed

  • Fast #
  • Part #T360
  • Item #1440840
  • Manufacturer Part #360
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • To control operating temperatures, pump operation and zones
  • 356 variable speed injection mixing control, outdoor reset or setpoint temperature control, 24V AC power supply required
  • Hydronic heating and DHW systems
  • Parts Warranty: 1 Year
  • 360 floating action mixing control, outdoor reset or setpoint temperature control, 120V AC power supply required, 24V AC output
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-81/100 in
Height:
6-5/8 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Size:
6-5/8 in x 7-9/16 in x 2-13/16 in
UL Listed:
Yes
Volts:
120V
Width:
7-9/16 in