24V Actuator Motor

This product has been replaced by

No image available
743 MIX VLV ACTUATOR
Manufacturer Part #743
You last purchased this on
 
Tekmar Control Systems

24V Actuator Motor

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
743 MIX VLV ACTUATOR
Manufacturer Part #743
Tekmar Control Systems

24V Actuator Motor

  • Fast #
  • Part #T741
  • Item #2486093
  • Manufacturer Part #741
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with 3 or 4 way mixing valves to maintain a reset or setpoint temperature
  • Use with tekmar or Danfoss/Esbe valves
  • 24VAC floating action motor (power open/power close)
  • 741 also can be used with Danfoss/Esbe valves 3MG, 4MG, G1, G4 using adapter kit M3048
  • 011 actuating motor, 24V ac 4.5 VA , use with 4 way valves tekmar type 016-026, motor speed 160 seconds
  • 741 actuating motor, 24V ac 1.5 VA , use with 3 or 4 way valves tekmar type 710-724 motor speed 105 seconds
  • 90° rotation, 011- 310"lb.(35 Nm), 741 - 53"lb.(6 Nm)
  • Accepts 24V AC floating action signal from a tekmar mixing control
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

CSA Certified:
Yes
Depth:
3-1/2 in
Height:
3-1/2 in
Maximum Temperature:
240
Power Source:
Electric
Size:
3-1/2 in x 3 in x 3-1/2 in
UL Listed:
Yes
Volts:
24V
Width:
3 in