3-1/4 in. 1-Stage Heat Thermostat
3-1/4 in. 1-Stage Heat Thermostat
Frequently Purchased Together
Product Details
- Extra large touch screen display allows you to easily adjust 7-day programmable schedules and room temperatures
- Operates a single zone of heating and has 2 auxiliary sensor inputs that can be assigned to measure room, floor, or outdoor temperature
- Designed for hydronic heating systems
- Parts Warranty: 1 Year
- Room air temperature sensor can also be disabled to solely maintain a minimum floor temperature
Specifications
- AMP:
- 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 47/50 in
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Electric
- Programmability:
- Programmable
- Size:
- 5 in x 3-1/4 in x 15/16 in
- Stages:
- 1H, Single
- Volts:
- 24V
- Width:
- 3-1/4 in