40 ft. Outdoor Sensor
40 ft. Outdoor Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with tekmar reset controls and thermostats
- 10Kohm @ 77°F thermistor
- Temperature measuring device
- Parts Warranty: 1 Year
- 079 — 3/16"x1 1/2", 316 Stainless, two 24 AWG insulated wire, 10'
- Range -60 to 140°F
- 072 & 073 - 1/2"ODx2", PVC sleeve, two 20 AWG jacketed wire, 20' or 40'
- High accuracy
Specifications
- CSA Certified:
- Yes
- Depth:
- 19/50 in
- Length:
- 40 ft
- Product Type:
- Sensor
- Size:
- 3/8 in x 1-1/2 in
- Width:
- 1-1/2 in