6 5/8 in Snow Detection and Melting Control
This product has been replaced by
Manufacturer Part #671
6 5/8 in Snow Detection and Melting Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintains slab temperature in a snow melting system
- Provides for manual on/timed off operation or automatic on/off in higher models
- Control of hydronic or electric snow melting systems
- Parts Warranty: 1 Year
- 665, 664, 667 use with 090 automatic snow ice sensor and/or slab sensor
- Variable speed injection, add mixing for slab delta T protection
Specifications
- CSA Certified:
- Yes
- Depth:
- 2-81/100 in
- Height:
- 6-5/8 in
- Stages:
- Single
- UL Listed:
- Yes
- Width:
- 7-14/25 in