Tekmar Control Systems 6-5/8 in. Snow Detection and Melting Control

TEK664

Height

6-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 664 floating action or variable speed injection, add mixing for slab delta T protection
  • 665, 664, 667 use with 090 automatic snow ice sensor and/or slab sensor
  • Control of hydronic or electric snowmelting systems
  • Maintains slab temperature in a snow melting system
  • Provides for manual on/timed off operation or automatic on/off in higher models

SPECIFICATIONS

Depth
2-13/16 in
Height
6-5/8 in
Width
7-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday