6-5/8 in. TN4 Gateway RS23L
6-5/8 in. TN4 Gateway RS23L
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The third party automation system is able to monitor and adjust the thermostats heating, cooling, and ventilation fan settings
- TN4 compatible
- Provides RS 232 serial communication between tekmarNet® thermostats and third party automation systems
- Parts Warranty: 1 Year
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-81/100 in
- Height:
- 6-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Product Type:
- Gateway
- Size:
- 6-5/8 in x 7-9/16 in x 2-13/16 in
- Volts:
- 115V
- Width:
- 7-9/16 in