6-5/8 in. Variable Speed Microprocessor Mix Control

You last purchased this on
 
Tekmar Control Systems

6-5/8 in. Variable Speed Microprocessor Mix Control

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

6-5/8 in. Variable Speed Microprocessor Mix Control

  • Fast #
  • Part #T363
  • Item #1580465
  • Manufacturer Part #363
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To control operating temperatures, mixing and pump operation
  • Large Backlit LCD digital display screen, four push button menu driven operation
  • Hydronic heating & DHW systems
  • 374 — Var. Speed Inj. or Floating action Mixing Control, Two stage Boiler outdoor reset, DHW and setpoint temperature control
  • Size: 6 5/8"Hx7 9/16"Wx2 13/16"D
  • 364 — Var. Speed Inj. or Floating action Mixing Control, Boiler outdoor reset and DHW or setpoint temperature control
  • 363 — Variable Speed Injection or Floating action Mixing Control, Boiler outdoor reset and DHW or setpoint temperature control
  • Requires Certification

Specifications

Depth:
2-13/16 in
Height:
6-5/8 in
Width:
7-9/16 in