7-9/16 in. 9-Stage Boiler and Domestic Hot Water Control
7-9/16 in. 9-Stage Boiler and Domestic Hot Water Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to stage multiple modulating boilers using outdoor temperature reset
- Regulates a single heating water temperature through outdoor temperature reset and/or setpoint
- For use in applications ranging from baseboard zones, to radiant heating zones
- Parts Warranty: 1 Year
- Capable of controlling up to 9 on/off boilers as well as the system pump
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-81/100 in
- Height:
- 6-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Size:
- 6-5/8 in x 7-9/16 in x 2-13/16 in
- Stages:
- Multi
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-9/16 in