7-9/16 in. Snow Melting Control

You last purchased this on
 
Tekmar Control Systems

7-9/16 in. Snow Melting Control

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

7-9/16 in. Snow Melting Control

  • Fast #
  • Part #T670
  • Item #7301562
  • Manufacturer Part #670
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Supports both in-slab and retrofit aerial sensors
  • Supports multiple zones with priority
  • Automatic snow/ice detection
  • Automatic software updates
  • Requires Certification

Specifications

Depth:
2-13/16 in
Height:
6-5/8 in
Material:
Plastic
Power Source:
Electric
Size:
6-5/8 in x 7-9/16 in x 2-13/16 in
Volts:
115V
Width:
7-9/16 in