7/8 in.One Stage Boiler Control

You last purchased this on
 
Tekmar Control Systems

7/8 in.One Stage Boiler Control

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

7/8 in.One Stage Boiler Control

  • Fast #
  • Part #TEK256
  • Item #1439501
  • Manufacturer Part #256
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Controls boiler operating temperature
  • Domestic hot water in higher controls
  • Single stage hydronic heating systems
  • 256 single on/off boiler, no pump contact
  • Automatic differential
  • Complete with outdoor sensor 070 and boiler sensor 071
  • WWSD for system pump and boilers with exercising
  • One stage boiler control
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22/25 in
Height:
4-3/4 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Size:
4-3/4 in x 2-7/8 in x 7/8 in
Stages:
Single
UL Listed:
Yes
Volts:
24V
Width:
2-7/8 in