0 items

Tekmar Control Systems Outdoor Sensor

T071

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10k ohm @ 77° F thermistor
  • 3/8"OD x 3/4", 071 - two 12" x 20 AWG wires, 078 - two 15' x 18 AWG jacketed wires
  • High accuracy
  • Range -60 to 255° F
  • Strap onto piping or use an immersion well
  • Temperature measuring device
  • Use with tekmar reset controls and thermostats

SPECIFICATIONS

Depth
1-1/2 in
Length
1 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday