Tekmar Control Systems

Single Programmable Thermostat

Part #T561  |  Manufacturer Part #561

Stages:

1H
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mobile app supports iOS and Android
  • Outdoor temp display
  • Automatic software updates

Specifications

AMP: 2

Auto Switching Heat Cool : No

Color Finish: White

Color Finish Category: Whites

Depth: 15/16 in

Energy Star Compliant: No

Height: 4-5/8 in

Material: Plastic

Material Type: PVC

Power Source: Electric

Programmability: Programmable

Size: 4-5/8 in x 3 in x 15/16 in

Stages: 1H

Touch Screen: Yes

Volts: 15/30V

Width: 3 in

Wireless Communication: Wi-Fi