2 in. Electromagnetic Insertion Flow Sensor
2 in. Electromagnetic Insertion Flow Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used in pipes from 4" to 80"
- Comes with isolation valve
- Adjustable depth
- Repeatability: +2% of Span
- Digital Outputs: Modbus RS485 or HART
- Accuracy of Measured Value: +1% of Span
- Current Output: 4 to 20mA and Pulse
- No moving parts
- Integral display featuring flow rate and totalization in user selectable units
- Process Connection: 1.5 MNPT
Specifications
- Brand Model Compatibility:
- Tek-Flux 1400B
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 28 in
- Installation Type:
- Insertion
- Material:
- Alloy
- Material Type:
- Hastelloy® C276
- Maximum Temperature:
- 248
- Power Source:
- Battery
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- -20 to 248 Deg F (-28 to 120 Deg C)
- Waterworks Application:
- Flow Metering
- Weight:
- 33 lb