HPR-31 Hydrant Pressure Recorder Security Cover in Yellow
HPR-31 Hydrant Pressure Recorder Security Cover in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With lockout hasps
- Accessory for digital logger
Specifications
- Brand Model Compatibility:
- HPR-31 Hydrant Pressure Recorder
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Security Cover