NST 2-1/2 in. Pressure Recorder

Part #THPR31100  |  Item #5094648  |  Manufacturer Part #HPR31100

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It is for monitoring fire hydrant pressure
  • Monitor fire hydrant pressure, water hammer and negative pressure events
  • Field workers can download data directly to a laptop or using the telog palm handheld dtu
  • The windows based software makes it easy to graph your data and customize your reports
  • Field workers can download data directly to a laptop
  • Great for fire flow or hydrant capacity testing

Specifications

Battery Size: AA

Battery Type: Lithium

Diameter: 5 in

End Connection 1: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 3-1/2 in

Low Pressure: 0

Maximum Pressure: 100 psi

NSF Certified: No

Power Source: Battery

Product Type: Pressure Recorder