Telog Instruments NST 2-1/2 in. 100 psi Pressure Recorder

THPR31I

Manufacturer Part #: HPR31I100

High Pressure

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Monitors fire hydrant pressure and includes the added benefit of capturing water hammer and negative pressure events
  • Monitor fire hydrant pressure, water hammer and negative pressure events
  • Field workers can download data directly to a laptop or using the telog palm handheld dtu
  • The windows based software makes it easy to graph your data and customize your reports
  • Field workers can download data directly to a laptop

SPECIFICATIONS

Battery Size
AA
Battery Type
Lithium
Diameter
5 in
End Connections
NST
FM Approved
No
Height
3-1/2 in
High Pressure
100
NSF Certified
No
Power Source
Battery
Product Type
Pressure Recorder

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday