0 items

Telog Instruments Plastic Security Cover with Lockout Hasp

TAHSC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Telog Instruments HPR-31 Digital Hydrant Pressure Recorder
Color Finish
Red
FM Approved
No
Material
Plastic
NSF Certified
No
Type
Security Cover with Lockout Hasp

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday