1-1/2 in. MNPT x Compression Galvanized Coupling
1-1/2 in. MNPT x Compression Galvanized Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Compression
- End Connections:
- MNPT x Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel