Telsco Industries
1 in. Compression Male Galvanized Stainless Steel Adapter
Part #T704100G | Item #67897 | Manufacturer Part #704-100G
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Stainless Steel