3/4 x 4 in. Compression x MIPS Galvanized Stainless Steel Adapter
3/4 x 4 in. Compression x MIPS Galvanized Stainless Steel Adapter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No