3/4 in. MNPT x Compression Galvanized Coupling

You last purchased this on
 
Telsco Industries

3/4 in. MNPT x Compression Galvanized Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Telsco Industries

3/4 in. MNPT x Compression Galvanized Coupling

  • Fast #
  • Part #TK704070G
  • Item #1345637
  • Manufacturer Part #K704-070G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
MIPT
End Connection 2:
Compression
End Connections:
MIPT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
Material:
Alloy Steel
Origin:
Domestic