Telsco Industries

700 Series 3/4 in. Regular Dresser Black Carbon Steel Coupling

Part #T702070B  |  Manufacturer Part #702-070B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #T702070BMfr. Part #702-070B

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Black

Collection: 700 Series

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 1-7/8 in

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No