12-1/4 x 12-3/4 in. Square Catch Basin with 2 Outlet

You last purchased this on
 
Tempo

12-1/4 x 12-3/4 in. Square Catch Basin with 2 Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tempo

12-1/4 x 12-3/4 in. Square Catch Basin with 2 Outlet

  • Fast #
  • Part #TBS122
  • Item #7750507
  • Manufacturer Part #BS122
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
5.10 gal
Color Finish Name:
Black
Height:
12-3/4 in
Length:
12-1/4 in
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Product Type:
Basin
Shape:
Square
Weight:
3.70 lb
Width:
12-1/4 in