9-1/4 x 1-3/4 in. Basin Adapter
9-1/4 x 1-3/4 in. Basin Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3 in - 4 in Sewer, Drain and Triple Wall Pipes
- Color Finish Name:
- Black
- Height:
- 1-3/4 in
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- HIPS
- Product Type:
- Adapter
- Weight:
- 1.60 lb
- Width:
- 9-1/4 in