Blue Water Marker
Omni Markers™ Blue Water Marker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique design produces a uniform RF field in every direction
- Easily located up to 5' away
- Electronically marks buried utilities
- Color coded by utility application
- The Omni Markers™ provides greater range than 4" ball markers that use a dipole field
- High-reliability design lasts virtually forever
- Requires no particular orientation when buried
- Wider field with a signal peak directly above the marker provides precise location
Specifications
- Application:
- Water
- Collection:
- Omni Markers™
- Color Finish Name:
- Blue
- Tool Type:
- Marker