13.1 x 164 ft. BXG11 Grid

You last purchased this on
 
TenCate

Mirafi® 13.1 x 164 ft. BXG11 Grid

This product requires certification to purchase.
You last purchased this on
 
TenCate

Mirafi® 13.1 x 164 ft. BXG11 Grid

  • Fast #
  • Part #MMRTBXG11131164
  • Item #2885878
  • Manufacturer Part #BXG11131164
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers high strength at low strain and are designed for maximum bearing capacity and shear resistance
  • Excellent durability and long term performance
  • Quick installation
  • Cross-roll direction strength when panels sewn together
  • Superior soil confinement
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4355
Collection:
Mirafi®
Grid Drain Material:
Plastic
Length:
164 ft
Material Type:
Polyester
Strainer Diameter:
13-1/10 ft