Ten Cate Nicolon Mirafi® 15 x 300 ft. 500 sq yd. HP570 Woven Geosynthetics

THP57015300

Width

15 ft
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cross roll direction strength when panels sewn together
  • Durable and superior damage resistant
  • High soil confinement for greater load distribution
  • Specifically designed to provide separation, filtration, and reinforcement for moderate to severe site condition
  • Weave provides excellent separation factors that control filtration and drainage

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4751
Collection
Mirafi®
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Thickness
70 mil
Width
15 ft

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday