Ten Cate Nicolon

Mirafi® 17-1/2 x 309 ft. 600 sq yd. Woven Fabric

Part #T500X175309  |  Manufacturer Part #500X/17.5/309

Length:

309 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides separation for good sub grades by preventing mixing of subgrade soils and base aggregates
  • Good resistance to installation abuse
  • Chemically stable in a wide range of aggressive environments
  • Cost effective

Documents

Specifications

ASTM Specifications: [ASTM D-6241, ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751]

Collection: Mirafi®

Length: 309 ft

Material: Plastic

Thickness: 20 mil

Width: 17-1/2 ft