Mirafi® 12-1/2 x 360 ft. 500 sq yd. Woven Geotextile

Part #T600X125360  |  Item #3077778  |  Manufacturer Part #600X/12.5/360

Call for Pricing per SQUARE YARD

Width:

12-1/2 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Mirafi® 600X geotextile is composed of high-tenacity polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® 600X geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Woven Polypropylene

Size: 12-1/2 ft x 360 ft

Waterworks Application: Drainage

Width: 12-1/2 ft