Mirafi® 12-1/2 x 500 sq yd. 160N Non-Woven Geotextile

Part #T160N125360  |  Item #3626414  |  Manufacturer Part #160N/12.5/360

Width:

12-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily conforms to ground or trench surfaces for trouble-free installation
  • Cost effective
  • High permittivity properties allow high water flow while having excellent soil retention
  • Chemically stable for use in aggressive environments

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Non-woven Polypropylene

Size: 12-1/2 ft x 360 ft

Waterworks Application: Drainage

Width: 12-1/2 ft