Mirafi® 12 x 300 ft. 400 sq yd. Woven Geotextile

Part #TFW70012300  |  Item #2885958  |  Manufacturer Part #FW700/12/300

Call for Pricing per SQUARE YARD

Width:

12 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Mirafi® FW700 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® FW700 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Woven Polypropylene

Size: 12 ft x 300 ft

Waterworks Application: Drainage

Width: 12 ft