Mirafi® 15 x 300 ft. 500 sq yd. 170N Non-Woven Geotextile

Part #T170N15300  |  Item #2885935  |  Manufacturer Part #170N/15/300

Width:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
  • Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Non-woven Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft