Mirafi® 15 x 300 ft. 500 sq yd. FW404 Woven Geotextile

Part #TFW40415300  |  Item #2885962  |  Manufacturer Part #FW404/15/300

Call for Pricing per SQUARE YARD

Width:

15 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Mirafi® FW404 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® FW404 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids
  • Durability - High survivability rating in aggressive installation and loading conditions along with excellent resistance to chemicals in aggressive environments
  • Engineered Filtration - Resists clogging while maintaining flow rates in high gradient and dynamic flow conditions
  • Soil Interaction - Superior soil confinement resulting in greater load distribution
  • Seams - Panels can be sewn together in the factory or field, providing cross-roll direction strength to facilitate installation

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Woven Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft